Referințe
Optibelt:4-8V 2800
Rubix:d441817
Producator:1572124
EAN:4014486181807





Detalii produs : 4-8V 2800 OPTIBELT - 4-8V 2800 OPTIBELT
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 553x3020x3020 mm |
|---|---|
| Logistic Greutate | 19714 g |
| Profil | 8v |
| Lungimea exterioară | 280 '' |
| Numărul de coaste | 4 |
| Lungimea interioară | 6992 mm |
| Lățimea superioară | 114.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
