Curea de putere standard SUA Optibelt 4-8V 4250

KB 4-8V

Vedeți informațiile tehnice

Referințe

Optibelt:4-8V 4250
Rubix:d451250
Producator:1661817
EAN:4014486181944
brand logo

rezumat tehnic

Profil8v
Lungimea exterioară425 ''
Numărul de coaste4
Vezi toate Caracteristice

Detalii produs : 4-8V 4250 OPTIBELT - 4-8V 4250 OPTIBELT


OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts

Informații tehnice


atribute
Logistic Greutate29924 g
Profil8v
Lungimea exterioară425 ''
Numărul de coaste4
Lungimea interioară10675 mm
Lățimea superioară114.4 mm
  • Disponibil – Data livrării la cerere