Referințe
Optibelt:4-8V 4500
Rubix:d431776
Producator:1774879
EAN:4014486181968





Detalii produs : 4-8V 4500 OPTIBELT - 4-8V 4500 OPTIBELT
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Informații tehnice
atribute
| Logistic Greutate | 31684 g |
|---|---|
| Profil | 8v |
| Lungimea exterioară | 450 '' |
| Numărul de coaste | 4 |
| Lungimea interioară | 11310 mm |
| Lățimea superioară | 114.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
