Referințe
Optibelt:4-A 4250
Rubix:d446598
Producator:1626209
EAN:4014486113488





Detalii produs : 4-A 4250 OPTIBELT - 4-A 4250 OPTIBELT
Optibelt KB VB kraftbands consist of high-quality individual V-belts wich are connected with one another by a joining band. According to the application, up to 5 classical V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combinations of sets must be specified.
Kraftbands with Classical V-Belts
Informații tehnice
atribute
| Logistic Greutate | 2771 g |
|---|---|
| Profil | 4-a |
| Lungimea interioară | 4250 mm |
| Numărul de coaste | 4 |
| Înălțime | 9.9 mm |
| Lățimea superioară | 63.5 mm |
| Codul RMA | usa-standard rma/mpta |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
