Referințe
Optibelt:4-C 2750
Rubix:d420571
Producator:1816988
EAN:4014486113860





Detalii produs : 4-C 2750 OPTIBELT - 4-C 2750 OPTIBELT
Optibelt KB VB kraftbands consist of high-quality individual V-belts wich are connected with one another by a joining band. According to the application, up to 5 classical V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combinations of sets must be specified.
Kraftbands with Classical V-Belts
Informații tehnice
atribute
| Logistică Dimensiuni (L x W x H) | 193x1056x1056 mm |
|---|---|
| Logistic Greutate | 4917 g |
| Profil | 4-c |
| Lungimea interioară | 2750 mm |
| Numărul de coaste | 4 |
| Înălțime | 16.2 mm |
| Lățimea superioară | 101.6 mm |
| Codul RMA | usa-standard rma/mpta |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
