Referințe
Optibelt:5-8V 1900
Rubix:d426455
Producator:1632821
EAN:4014486183245





Detalii produs : 5-8V 1900 OPTIBELT - 5-8V 1900 OPTIBELT
OPTIBELT KB SK kraftbands consist of high-quality individual V-belts which are connected with one another by a joining band. According to the application, up to 5 wedge V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combination of sets must be specified.
Kraftbands with Wedge Belts
Informații tehnice
atribute
| Logistic Greutate | 16722 g |
|---|---|
| Profil | 8v |
| Lungimea exterioară | 190 '' |
| Numărul de coaste | 5 |
| Lungimea interioară | 4706 mm |
| Lățimea superioară | 143 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
