Referințe
Optibelt:5-B 2500
Rubix:d442370
Producator:1843238
EAN:4014486118483





Detalii produs : 5-B 2500 OPTIBELT - 5-B 2500 OPTIBELT
Optibelt KB VB kraftbands consist of high-quality individual V-belts wich are connected with one another by a joining band. According to the application, up to 5 classical V-belts may be used per kraftband. In special cases, kraftbands with more than 5 belts are available. When using several kraftbands per drive, combinations of sets must be specified.
Kraftbands with Classical V-Belts
Informații tehnice
atribute
| Logistic Greutate | 3325 g |
|---|---|
| Profil | 5-b |
| Lungimea interioară | 2500 mm |
| Numărul de coaste | 5 |
| Înălțime | 13 mm |
| Lățimea superioară | 95.3 mm |
| Codul RMA | usa-standard rma/mpta |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
