Referințe
Optibelt:2-5V 3150 BP
Rubix:d451878
Producator:1928759
EAN:4014486395945




Detalii produs : 2-5V 3150 BP OPTIBELT - 2-5V 3150 BP OPTIBELT
The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a kraftband is particularly suited for large, very heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
Kraftbands with High Performance Wedge Belts
Informații tehnice
atribute
| Logistic Greutate | 4049 g |
|---|---|
| Profil | 5v |
| Lungimea exterioară | 315 '' |
| Numărul de coaste | 2 |
| Lungimea interioară | 7930 mm |
| Lățimea superioară | 35 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
