Curea de putere cu curele trapezoidale cu pană Optibelt 3-SPC 7500 BP
KB BLUE POWER 3-SPC
Vedeți informațiile tehniceReferințe
Optibelt:3-SPC 7500 BP
Rubix:d418677
Producator:1734768
EAN:4014486398700




Detalii produs : 3-SPC 7500 BP OPTIBELT - 3-SPC 7500 BP OPTIBELT
The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a kraftband is particularly suited for large, very heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
Kraftbands with High Performance Wedge Belts
Informații tehnice
atribute
| Logistic Greutate | 12758 g |
|---|---|
| Profil | spc |
| Lungime orientativă | 7500 mm |
| Numărul de coaste | 3 |
| Înălțime | 22.6 mm |
| Lățimea superioară | 76.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
