Referințe
Optibelt:4-8V 1700 BP
Rubix:d437060
Producator:1844441
EAN:4014486397109




Detalii produs : 4-8V 1700 BP OPTIBELT - 4-8V 1700 BP OPTIBELT
The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a kraftband is particularly suited for large, very heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
Kraftbands with High Performance Wedge Belts
Informații tehnice
atribute
| Logistic Greutate | 12747 g |
|---|---|
| Profil | 8v |
| Lungimea exterioară | 170 '' |
| Numărul de coaste | 4 |
| Lungimea interioară | 4198 mm |
| Lățimea superioară | 114.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
