Curea de putere cu curele trapezoidale cu pană Optibelt 3-SPC 8000 RP

KB RED POWER 3 High Performance Wrapped Power Belt

Vedeți informațiile tehnice

Referințe

Optibelt:3-SPC 8000 RP
Rubix:d446882
Producator:1657258
EAN:4014486196078
brand logo

rezumat tehnic

Profilspc
Lungime orientativă8000 mm
Numărul de coaste3
Vezi toate Caracteristice

Detalii produs : 3-SPC 8000 RP OPTIBELT - 3-SPC 8000 RP OPTIBELT


OPTIBELT KB RED POWER 3 kraftbands are made up of wrapped OPTIBELT RED POWER 3 V-belts which are joined by highly wear-resistant top cover. This compact drive product is preferably used when dealing with extreme shock loads, large centre distances and vertical shafts. The cover fabric which is wear- and tear-resistant, the high-quality rubber compound and the special low-stretch polyester cord guarantee a high level af dynamic load and maintenace-free drives. Combinations of sets are required in the event of multiple kraftbands being used per drive.
Kraftbands with High Performance Wedge Belts

Informații tehnice


atribute
Logistic Greutate13320 g
Profilspc
Lungime orientativă8000 mm
Numărul de coaste3
Înălțime22.6 mm
Lățimea superioară76.5 mm
  • Disponibil – Data livrării la cerere