Curea de putere standard SUA Optibelt 2-3V 1060 RP

KB RED POWER 3 High Performance Wrapped Power Belt

Vedeți informațiile tehnice

Referințe

Optibelt:2-3V 1060 RP
Rubix:d447739
Producator:1811114
EAN:4014486166507
brand logo

rezumat tehnic

Profil3v
Lungimea exterioară106 ''
Numărul de coaste2
Vezi toate Caracteristice

Detalii produs : 2-3V 1060 RP OPTIBELT - 2-3V 1060 RP OPTIBELT


OPTIBELT KB RED POWER 3 kraftbands are made up of wrapped OPTIBELT RED POWER 3 V-belts which are joined by highly wear-resistant top cover. This compact drive product is preferably used when dealing with extreme shock loads, large centre distances and vertical shafts. The cover fabric which is wear- and tear-resistant, the high-quality rubber compound and the special low-stretch polyester cord guarantee a high level af dynamic load and maintenace-free drives. Combinations of sets are required in the event of multiple kraftbands being used per drive.
Kraftbands with High Performance Wedge Belts

Informații tehnice


atribute
Logistic Greutate657 g
Profil3v
Lungimea exterioară106 ''
Numărul de coaste2
Lungimea interioară2650.4 mm
Lățimea superioară20.6 mm
  • Disponibil – Data livrării la cerere