Curea de putere standard SUA Optibelt 5-5V 560 RP
KB RED POWER 3 High Performance Wrapped Power Belt
Vedeți informațiile tehniceReferințe
Optibelt:5-5V 560 RP
Rubix:d437393
Producator:1975331
EAN:4014486182378




Detalii produs : 5-5V 560 RP OPTIBELT - 5-5V 560 RP OPTIBELT
OPTIBELT KB RED POWER 3 kraftbands are made up of wrapped OPTIBELT RED POWER 3 V-belts which are joined by highly wear-resistant top cover. This compact drive product is preferably used when dealing with extreme shock loads, large centre distances and vertical shafts. The cover fabric which is wear- and tear-resistant, the high-quality rubber compound and the special low-stretch polyester cord guarantee a high level af dynamic load and maintenace-free drives. Combinations of sets are required in the event of multiple kraftbands being used per drive.
Kraftbands with High Performance Wedge Belts
Informații tehnice
atribute
| Logistic Greutate | 1792 g |
|---|---|
| Profil | 5v |
| Lungimea exterioară | 56 '' |
| Numărul de coaste | 5 |
| Lungimea interioară | 1351.4 mm |
| Lățimea superioară | 87.5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
