Curea de putere standard SUA Optibelt 4-8V 1600 RP
KB RED POWER 3 High Performance Wrapped Power Belt
Vedeți informațiile tehniceReferințe
Optibelt:4-8V 1600 RP
Rubix:d435945
Producator:1979736
EAN:4014486181593




Detalii produs : 4-8V 1600 RP OPTIBELT - 4-8V 1600 RP OPTIBELT
OPTIBELT KB RED POWER 3 kraftbands are made up of wrapped OPTIBELT RED POWER 3 V-belts which are joined by highly wear-resistant top cover. This compact drive product is preferably used when dealing with extreme shock loads, large centre distances and vertical shafts. The cover fabric which is wear- and tear-resistant, the high-quality rubber compound and the special low-stretch polyester cord guarantee a high level af dynamic load and maintenace-free drives. Combinations of sets are required in the event of multiple kraftbands being used per drive.
Kraftbands with High Performance Wedge Belts
Informații tehnice
atribute
| Logistic Greutate | 11265 g |
|---|---|
| Profil | 8v |
| Lungimea exterioară | 160 '' |
| Numărul de coaste | 4 |
| Lungimea interioară | 3944 mm |
| Lățimea superioară | 114.4 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
