Accesoriu pentru perii Pferd Tools KBG 11515/M14 INOX 0,50

KBG 11515/M14 stainless steel 0.50 tapered threaded brushes, twist-knotted

Vedeți informațiile tehnice

Referințe

Pferd Tools:KBG 11515/M14 INOX 0,50
Rubix:d701068
Producator:43314015
EAN:4007220003800
PFERD Threaded bevel brush, knotted KBG 11515/M14 INOX 0,50

Detalii produs : 43314015 PFERD - 43314015 PFERD


Best results obtained from efficient angle grinders Advantages:    Quiet movement, even in corners and edges No jolting of the brush in use on the edges High lifespan High efficiency of material removal Less braiding “Opening” Perfectly adapted to brushing, deburring, cleaning and rust removal with high stresses. The tapered shape of the brush body eases working in difficult to reach places such as corners, grooves and gorges. VIDEO PFERD For more information, scan this QR code or see www.pferd.com Packaging IP Robust industrial packaging. Individual packing POS packing with Europerforation for the PFERD TOOLCENTER. You will find the full range of brushes in POS packaging on pages 47 to 48.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere