Comutare apăsare Elesa+Ganter GN 910.2-850-G
Knee lever modules to screw-on
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 910.2-850-G
Rubix:d599040
Producator:GN 910.2-850-G
EAN:4045525711143
Detalii produs : 910.2-850-G ELESA+GANTER - 910.2-850-G ELESA+GANTER
The GN 910.2 knee lever modules have the same properties and attributes as the "Longlife" GN 910 / GN 910.1 vertical clamps: The clamping arms are die-forged, the remaining steel sheet components are highly robust in design. Bearing bolts and bushings are toughened and ground. These vertical clamps are therefore suitable for applications in which substantial forces occur and in which a long service life is required. Extensive tests have shown that trouble-free function (under load) is ensured also after one million clamping cycles. These knee lever modules allow the size and position of the lever and clamping arms to be adjusted to match the specific application in hand.
Informații tehnice
atribute
| Logistic Greutate | 1900 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere




