Butoane Elesa+Ganter GN 676-25-M6-16-SG

Knurled knob screws, Plastic

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 676-25-M6-16-SG
Rubix:d608556
Producator:676-25-M6-16-SG
brand logo

rezumat tehnic

Material/finisarePoliamidă
StandardNON-STANDARD
Vezi toate Caracteristice

Detalii produs : GN 676-25-M6-16-SG ELESA+GANTER - GN 676-25-M6-16-SG ELESA+GANTER


The design of the GN 676 knurled screws matches the product family Ergostyle®. These knurled screws are used for manual applications for clamping or pulling. The concave top of the nut is a comfortable rest point for the thumb during a pulling application. The knurled section is a useful addition to facilitate the installation of a nut when used for lighter clamping applications.

Informații tehnice


atribute
Material/finisarePoliamidă
StandardNON-STANDARD
Diametrul filetării6 mm
  • Disponibil – Data livrării la cerere