Referințe
Elesa+Ganter:GN 676-25-M6-GB
Rubix:d588798
Producator:GN 676-25-M6-GB
EAN:4045525351752





Detalii produs : 676-25-M6-GB ELESA+GANTER - 676-25-M6-GB ELESA+GANTER
The design of the GN 676 knurled knobs matches the product family Ergostyle®. These knurled knobs are used for manual applications for clamping or pulling. The concave top of the nut is a comfortable rest point for the thumb during a pulling application. The knurled section is a useful addition to facilitate the installation of a nut when used for lighter clamping applications.
Informații tehnice
atribute
| Logistic Greutate | 11 g |
|---|---|
| Material/finisare | Poliamidă |
| Standard | NON-STANDARD |
| Diametrul filetării | 6 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
