Referințe
Elesa+Ganter:GN 534-32-M5-SW
Rubix:d599361
Producator:534-32-M5-SW





Detalii produs : GN 534-32-M5-SW ELESA+GANTER - GN 534-32-M5-SW ELESA+GANTER
The unique profile on the rim of the knurled knobs GN 534 is characteristic of its form and the function.
Informații tehnice
atribute
| Logistic Greutate | 11 g |
|---|---|
| Lungime | 24 mm |
| Material/finisare | Plastic |
| Diametru | 32 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
