Referințe
Elesa+Ganter:GN 534-60-B10-SW
Rubix:d612166
Producator:534-60-B10-SW





Detalii produs : GN 534-60-B10-SW ELESA+GANTER - GN 534-60-B10-SW ELESA+GANTER
The unique profile on the rim of the knurled knobs GN 534 is characteristic of its form and the function.
Informații tehnice
atribute
| Logistic Greutate | 67 g |
|---|---|
| Lungime | 39 mm |
| Material/finisare | Plastic |
| Diametru | 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
