Referințe
Elesa+Ganter:GN 7336-42-M8-ST
Rubix:d610467
Producator:GN 7336-42-M8-ST
EAN:4045525607101





Detalii produs : 7336-42-M8-ST ELESA+GANTER - 7336-42-M8-ST ELESA+GANTER
Knurled knobs GN 7336 distinguish an attractive design in combination with closed shape (no recess on the underside of the handles). Knurled knobs GN 7336 are also available without threaded insert. Article codes: GN 7336-34 GN 7336-42 GN 7336-53
Informații tehnice
atribute
| Logistic Greutate | 23 g |
|---|---|
| Lungime | 26 mm |
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
