Mâner Elesa+Ganter GN 4534-54-M10-30

Knurled knobs with threaded stud, plastic

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 4534-54-M10-30
Rubix:d603557
Producator:4534-54-M10-30
brand logo

rezumat tehnic

Lungime30 mm
Material/finisarePlastic
Vezi toate Caracteristice

Detalii produs : GN 4534-54-M10-30 ELESA+GANTER - GN 4534-54-M10-30 ELESA+GANTER


The Softline lagging on the contact surface of the knurled knob GN 4534 makes these knobs particularly „operator friendly“ and hence ergonomic. The soft and slip free surface makes it very contact friendly either for moist hands (perspiration), oily surfaces or even in high or low temperatures. Besides its soft surface this knob has a large rim area which helps to distribute the operator’s contact grip and at the same time a higher torque can be reached.

Informații tehnice


atribute
Lungime30 mm
Material/finisarePlastic
Diametru54 mm
  • Disponibil – Data livrării la cerere