Referințe
Elesa+Ganter:GN 590-16-M4-E-ESD
Rubix:d610019
Producator:GN 590-16-M4-E-ESD
EAN:4045525520608




Detalii produs : 590-16-M4-E-ESD ELESA+GANTER - 590-16-M4-E-ESD ELESA+GANTER
Knurled nuts type ESD are made ot of a conductive plastic which prevents an electro-static loading. The imprint ESD defines the special antistatical properties according EN 100015/1 and ICE 61340-5-1.
Informații tehnice
atribute
| Lungime | 13 mm |
|---|---|
| Material/finisare | Plastic |
| Diametru | 16 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
