Mâner Elesa+Ganter GN 591-16-M5-10-ESD
Knurled screws, antistatical plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 591-16-M5-10-ESD
Rubix:d605498
Producator:GN 591-16-M5-10-ESD
EAN:4045525520646
Detalii produs : 591-16-M5-10-ESD ELESA+GANTER - 591-16-M5-10-ESD ELESA+GANTER
Knurled screws GN 591 type ESD are made ot of a conductive plastic which prevents an electro-static loading. The imprint ESD defines the special antistatical properties according ICE 61340-5-1.
Informații tehnice
atribute
| Lungime | 10 mm |
|---|---|
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere



