Referințe
Elesa+Ganter:GN 529-25-M6-25
Rubix:d594383
Producator:529-25-M6-25
Detalii produs : GN 529-25-M6-25 ELESA+GANTER - GN 529-25-M6-25 ELESA+GANTER
The surface quality of the Knurled nut GN 529 is of a sufficiently high standard to meet the highest requirements. The flash mark is not visible.
Informații tehnice
atribute
| Lungime | 25 mm |
|---|---|
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere



