Referințe
Elesa+Ganter:GN 529-30-M8-40
Rubix:d588684
Producator:GN 529-30-M8-40
EAN:4045525277984
Detalii produs : 529-30-M8-40 ELESA+GANTER - 529-30-M8-40 ELESA+GANTER
The surface quality of the Knurled nut GN 529 is of a sufficiently high standard to meet the highest requirements. The flash mark is not visible.
Informații tehnice
atribute
| Lungime | 40 mm |
|---|---|
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere



