Referințe
Elesa+Ganter:DIN 464-M5-10
Rubix:d605815
Producator:464-M5-10
EAN:4045525254381




Detalii produs : DIN 464-M5-10 ELESA+GANTER - DIN 464-M5-10 ELESA+GANTER
Knurled screws DIN 464 are machined from solid bar. Unlike in the official standard sheet, they are generally made with thread right up to the head and without recess groove at the end of the thread. The official standard sheet also provides for the sizes M1 / M1,2 / M1,6 / M2 and M2,5.
Informații tehnice
atribute
| Lungime | 10 mm |
|---|---|
| Material/finisare | Oțel |
| Diametru | 5 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
Lungime
10 mm
