Mâner Elesa+Ganter GN 421.12-M8-40-25
Knurled screws with movable thrust pad
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 421.12-M8-40-25
Rubix:d579105
Producator:GN 421.12-M8-40-25
EAN:4045525696945
Detalii produs : 421.12-M8-40-25 ELESA+GANTER - 421.12-M8-40-25 ELESA+GANTER
Knurled screws GN 421.12 have a ball pin whose diameter is smaller than the core diameter of the thread. The movable thrust pad is easily clipped on and taken off. The thrust pads are supplied unmounted.
Informații tehnice
atribute
| Lungime | 40 mm |
|---|---|
| Material/finisare | Plastic |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


