Referințe
Portwest:FW23-B-45
Rubix:d1211407

Detalii produs : FW23-B-45 PORTWEST - UNISEX SAFETY SHOES PORTWEST FW23-B-45
Our S3 Kumo Boot is manufactured with water resistant leather keeping your feet dry in wet conditions. Complete protection with 200 Joule steel toecap, steel midsole and a slip resistant, energy absorbent heel.
Puncte forte
•CE certified
Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
Water resistant upper to prevent water penetration
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Pierce resistant steel midsole
Protective steel toecap
Steel midsole
Anti-static footwear
Energy Absorbing Seat Region
Water resistant upper to prevent water penetration
SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces
Fuel and oil resistant outsole
Dual density sole unit
Pierce resistant steel midsole
Aplicații
Industrial
Informații tehnice
atribute
| EU Mărime | 45 |
|---|---|
| Culoare | negru |
| Material de bază | piele |
| Rezistent la apa | da |
| Tipul de închidere | a lega |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere