Referințe
Bahco:1997M-5
Rubix:d810972
EAN:7314151059309

Detalii produs : 1997M-5 BAHCO - BAHCO 1997M-5 METRIC L-KEYS WITH CHROME-PLATED FINISH 5MM
Puncte forte
•Offset screwdriver for hexagon head screws, metric
High quality steel, entirely hardened
Black finish up to 3 mm; from 3,5 mm and above chrome plated
Size stamped in the blade for easy identification
ISO 2936
High quality steel, entirely hardened
Black finish up to 3 mm; from 3,5 mm and above chrome plated
Size stamped in the blade for easy identification
ISO 2936
Informații tehnice
atribute
| Logistic Greutate | 20 g |
|---|---|
| Tipări | hex / allen |
| Dimensiunea imprimării | 5 mm |
| Lungime | 85 mm |
| Finisare | cromat |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
