Lubrifianți Klüber Lubrication ISOFLEX TOPAS NB 152 1KG

Lagervet ISOFLEX TOPAS NB 152

Vedeți informațiile tehnice

Referințe

Klüber Lubrication:ISOFLEX TOPAS NB 152 1KG
Rubix:84125
Producator:0041450037
ISOFLEX TOPAS NB 152 [1kg]

Detalii produs : ISOFLEX TOPAS NB 152 1KG KLUBER - KLUBER ISOFLEX TOPAS NB 152 1KG


ISOFLEX TOPAS NB 52 and ISOFLEX TOPAS NB 152 are rolling and plain bearing greases based on a synthetic hydrocarbon oil and a barium complex soap. The special barium-soap thickener used in the ISOFLEX TOPAS NB 52 and 152 greases offers good load-carrying capacity as well as resistance to water and ambient media unlike other soap-based thickeners. Both products show good protection against corrosion as well as oxidation and ageing stability. The Klüber barium complex soap is ELINCS-registered and approved by GASG (Global Automotive Stakeholders Group). ISOFLEX TOPAS NB 152 can be used in a wide service temperature range from -40 °C to 150 °C. ISOFLEX TOPAS NB 52 is suitable for temperatures between -50 °C to 120 °C and short peak temperatures up to 150 °C depending on the application, e.g. enclosed gears, car seat adjustment mechanisms.

Puncte forte

• Longer component life when exposed to water or aqueous media due to special thickener
• Many years of successful use in the automotive and machine building industries

Informații tehnice


atribute
Greutate1000 g
Cantitatea ambalajuluicutie
Temperatura minimă-40 °C
Temperatura maximă150 °C
  • Disponibil – Data livrării la cerere