Elemente de lubrifiere prin pulverizare și consumabile pentru lubrifiere - Accesoriu / Piese de schimb SKF LAOS 09736

LAOS

Vedeți informațiile tehniceVezi documentele

Referințe

SKF:LAOS 09736
Rubix:d819733
EAN:7316572682166
brand logo

Documente

Detalii produs : LAOS 09736 SKF - OIL SAFE STUMPY LID BLACK SKF


The LAOS range consists of containers and dispenser lids (three of which have a spout). Thanks to their standardized dimensions, all Oil Safe lids are interchangeable and the user can cover practically his entire need for oil containers. Each lid is available in ten colors, so that usually a seamless integration into the company's own color coding is possible.

Informații tehnice


atribute
  • Disponibil – Data livrării la cerere