Clemă de blocare Elesa+Ganter GN 853-320-TT-NI
Latch clamps with locking mechanism, Stainless Steel
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 853-320-TT-NI
Rubix:d578463
Producator:GN 853-320-TT-NI
EAN:4045525796720
Detalii produs : 853-320-TT-NI ELESA+GANTER - 853-320-TT-NI ELESA+GANTER
The Stainless Steel-Latch clamp GN 853 also features a locking mechanism which prevents the inadvertent or vibration-induced opening of the clamp. Another benefit is the option of operating the clamp with one hand.
Informații tehnice
atribute
| Logistic Greutate | 360 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


