Referințe
Elesa+Ganter:GN 115-SC-30
Rubix:d581703
Producator:GN 115-SC-30
EAN:4045525027299





Detalii produs : 115-SC-30 ELESA+GANTER - 115-SC-30 ELESA+GANTER
The GN 115 lockable latches lock by a turning operation limited to 90° which moves the locking bar behind the door frame. The bevels of the locking bar ease the closing of the door. Locking bars with 22 different cranks cover a range A from 4 to 50 mm. Two keys are supplied. The key may be pulled off in both end positions. GN 115 latches are supplied with loosely enclosed locking.
Informații tehnice
atribute
| Logistic Greutate | 100 g |
|---|---|
| Formă | sc |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
