Zăvor Elesa+Ganter GN 115-SG-4
Latches, with control elements, chrome stop ring
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 115-SG-4
Rubix:d614781
Producator:GN 115-SG-4
EAN:4045525027848





Detalii produs : GN 115-SG-4 ELESA+GANTER - GN 115-SG-4 ELESA+GANTER
The GN 115 latches latch by a turning operation limited to 90°, which moves the locking bar behind the door frame. The bevels of the locking bar ease the closing of the door. Locking bar with 22 different cranks cover a locking bar distance A from 4 to 50 mm. GN 115 latches are supplied with loosely enclosed locking.
Informații tehnice
atribute
| Logistic Greutate | 122 g |
|---|---|
| Formă | sg |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
