Mâner Elesa+Ganter GN 731.5-VK-0-46-2-SG

Latches with gripping tray with key-bolt Stainless Steel

Vedeți informațiile tehnice

Referințe

Elesa+Ganter:GN 731.5-VK-0-46-2-SG
Rubix:d611845
Producator:731.5-VK-0-46-2-SG
EAN:4045525111172
brand logo

rezumat tehnic

Lungime117 mm
Material/finisarePlastic

Detalii produs : GN 731.5-VK-0-46-2-SG ELESA+GANTER - GN 731.5-VK-0-46-2-SG ELESA+GANTER


Latches with gripping tray GN 731.5 are used in applications which require a moulded recess in addition to the latching mechanism, e.g. if operating elements are not allowed to protrude for reasons of space. A turning motion limited to 90°, e.g. of the triangle in Type DK, locates the key-bolt behind the frame to close the door. The key-bolts of different lengths, some of which are crimped, can be mounted for foldover, opening up a wide range of applications. The details on load-bearing capacity F1 and F2 were determined with a wall thickness s = 1,5 mm. Locking mechanisms GN 731.5 are supplied loose with key-bolt. The socket keys are included.

Informații tehnice


atribute
Lungime117 mm
Material/finisarePlastic
  • Disponibil – Data livrării la cerere