Zăvor Elesa+Ganter GN 115-VK8-18
Latches, with key, stop ring chrome plated
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 115-VK8-18
Rubix:d611239
Producator:GN 115-VK8-18
EAN:4045525714694



Detalii produs : GN 115-VK8-18 ELESA+GANTER - GN 115-VK8-18 ELESA+GANTER
The GN 115 latches latch by a turning operation limited to 90°, which moves the locking bar behind the door frame. The bevels of the locking bar ease the closing of the door. Locking bar with 22 different cranks cover a locking bar distance A from 4 to 50 mm. GN 115 latches are supplied with loosely enclosed locking.
Informații tehnice
atribute
| Logistic Greutate | 80 g |
|---|---|
| Formă | vk8 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
