Zăvor Elesa+Ganter GN 115-VK7-34
Latches, with key, stop ring chrome plated
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 115-VK7-34
Rubix:d607134
Producator:GN 115-VK7-34
EAN:4045525028661




Detalii produs : 115-VK7-34 ELESA+GANTER - 115-VK7-34 ELESA+GANTER
The GN 115 latches latch by a turning operation limited to 90°, which moves the locking bar behind the door frame. The bevels of the locking bar ease the closing of the door. Locking bar with 22 different cranks cover a locking bar distance A from 4 to 50 mm. GN 115 latches are supplied with loosely enclosed locking.
Informații tehnice
atribute
| Logistic Greutate | 80 g |
|---|---|
| Formă | vk7 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
