Zăvor Elesa+Ganter GN 115-SCH-34
Latches, with key, stop ring chrome plated
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 115-SCH-34
Rubix:d594251
Producator:GN 115-SCH-34
EAN:4045525840751



Detalii produs : 115-SCH-34 ELESA+GANTER - 115-SCH-34 ELESA+GANTER
The GN 115 latches latch by a turning operation limited to 90°, which moves the locking bar behind the door frame. The bevels of the locking bar ease the closing of the door. Locking bar with 22 different cranks cover a locking bar distance A from 4 to 50 mm. GN 115 latches are supplied with loosely enclosed locking.
Informații tehnice
atribute
| Logistic Greutate | 88 g |
|---|---|
| Formă | sch |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
