Referințe
Weldas:10-1005XL
Rubix:d820979
Producator:10-1005XL
EAN:8718564520088

rezumat tehnic
| Mărime | xl |
|---|---|
| Nivel de performanță termică (EN 407) | typeab_412x4x |
| Material de bază | piele |
Detalii produs : 10-1005-XL WELDAS - WELDAS GAUNTLET 10-1005XL
Made using unlined calfskin which makes the glove very soft and comfortable. This glove have seamless index finger construction for better feeding of TIG welding wires. Glove provides unobstructed control over small diameter welding rods and ultra-light TIG torches. Design minimizes the seam burn out and provides oil and abrasion resistance. Extra-long cuff offers wrist and forearm protection against contact heat, flame and cut while performing precision welding operations.
Puncte forte
Comfort: Top grain reversed pigskin and seamless index finger offers comfort and fingertip control
Resistance: 125mm long length cuff provides full wrist and forearm protection against contact heat, flame and cut
Area of specialization: These gloves are used for precision welding and extra sensitive operations
Pliability: Materials used for glove construction are specially processed for excellent pliability
Resistance: 125mm long length cuff provides full wrist and forearm protection against contact heat, flame and cut
Area of specialization: These gloves are used for precision welding and extra sensitive operations
Pliability: Materials used for glove construction are specially processed for excellent pliability
Informații tehnice
atribute
| Mărime | xl |
|---|---|
| Nivel de performanță termică (EN 407) | typeab_412x4x |
| Material de bază | piele |
| Rezistența la căldură de contact (EN 407) | 100 °C |
| Lungime | 350 mm |
| Culoare | alb |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere