Referințe
Roebuck:867709
Rubix:123145
EAN:3660338216442



Documente
Detalii produs : 867709 - 867709 GISS LED LAMP ROBUST
COB technology LED lamp.
2 Lighting modes: Front mode or torch.
ABS body, shockproof.
"Soft touch” finish. 3W Power, 250 lumens (1 W and 80 lumens for the flashlight) Magnetic tip, folding bracket. Swivelling head 150° Use time: 3-4 hours Refill time: 3 hours Dimensions (mm): 53x43x262 Weight (g): 226 Delivered with 220Volts charger Battery 3.7 V 3600mAH Li-ion
"Soft touch” finish. 3W Power, 250 lumens (1 W and 80 lumens for the flashlight) Magnetic tip, folding bracket. Swivelling head 150° Use time: 3-4 hours Refill time: 3 hours Dimensions (mm): 53x43x262 Weight (g): 226 Delivered with 220Volts charger Battery 3.7 V 3600mAH Li-ion
Informații tehnice
atribute
| Luminanţă | 250 lm |
|---|---|
| Putere | 3 W |
| Voltaj | 3.7 V |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
