Fitinguri filetate - accesorii Parker 3130 62 03
Legris 3A30 - TAMPER PROOF SECURITY CLIP
Vedeți informațiile tehniceReferințe
Parker:3130 62 03
Rubix:d493137
EAN:0820099926902
Detalii produs : 3130 62 03 LEGRIS - 3130 62 03 LEGRIS
A solution that secure your connections on LF 3000 ranges and gives the evidence of tampering after disconnection.
Puncte forte
• Safety
• Protection of operators and equipment
• Prevents accidental disconnection
• Disconnection only possible with tooling
• Resistance to grease and cleaning agents• Ergonomic
• Colour-coding for fluid circuit identification (6 colours
• Setting and fixing of your circuits thanks to clips and release button covers
• Easy disconnection with tool where access is difficult
• Adapted to meet all installation configurations
• Protection of operators and equipment
• Prevents accidental disconnection
• Disconnection only possible with tooling
• Resistance to grease and cleaning agents• Ergonomic
• Colour-coding for fluid circuit identification (6 colours
• Setting and fixing of your circuits thanks to clips and release button covers
• Easy disconnection with tool where access is difficult
• Adapted to meet all installation configurations
Aplicații
• Factory Automation
• Vehicule Assembly Facilities
• Food and Beverage
• Semiconductor
• Wearing Apparel
• Packaging Machinery
• Pneumatic Machinery Equipment
• Low Pressure Compressed Air Conveying
• Suitable for Vaccum Applications
Informații tehnice
atribute
| Logistic Greutate | 4 g |
|---|---|
| 60 mm | |
| 90 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

