Fitinguri hidraulice plug-in Parker 6105 10 71
Legris 6105 - MALE STUD FITTING, BSPT AND METRIC TAPER THREAD
Vedeți informațiile tehniceReferințe
Parker:6105 10 71
Rubix:d1157586
Producator:6105 10 71
EAN:0820099307473
Detalii produs : PARKER 6105 10 71 - HYDRAULIC PLUG-IN FITTING PARKER 6105 10 71
In line connection to a threaded port. External tightening with a flat spanner or socket wrench.
- solid construction and sealing of tube by 2 'O' rings.
- manual connection and disconnection with a flat spanner to secure gripping of tube,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS.
- solid construction and sealing of tube by 2 'O' rings.
- manual connection and disconnection with a flat spanner to secure gripping of tube,
- individual unit quality control and dating in order to guarantee quality and traceability,
- RoHS.
Puncte forte
• Robust
• Designed for mechanically demanding environments
• Excellent pressure and temperature resistance
• Stamped brass forgings for increased service life• Secure & Reliable
• Perfect sealing guaranteed by the three rings
• The two sealing O-rings positioned before the gripping ring endure no scratching on the tube in the sealing area
• Manual connection for time-saving
• No fluid loss
• Tube cannot be disconnected without the use of a spanner
• Up to 60 bar with rigid polymer or grooved metal tubing
• 100% leak-tested in production
• Designed for mechanically demanding environments
• Excellent pressure and temperature resistance
• Stamped brass forgings for increased service life• Secure & Reliable
• Perfect sealing guaranteed by the three rings
• The two sealing O-rings positioned before the gripping ring endure no scratching on the tube in the sealing area
• Manual connection for time-saving
• No fluid loss
• Tube cannot be disconnected without the use of a spanner
• Up to 60 bar with rigid polymer or grooved metal tubing
• 100% leak-tested in production
Aplicații
• Machine Tools
• Primary Metal Refining & Processing
• Miscellaneous Manufacturing
• Construction Equipement
• Transportation
• Industrial Fluids Conveying at Medium Pressure
• Lubrication
• Measurement Systems
• Suitable for Vacuum Applications
Informații tehnice
atribute
| Logistic Greutate | 5 g |
|---|---|
| greutate ambalate | 618 g |
| Diametrul tubului exterior | 22 mm |
| Temperatura minimă | -40 °C |
| Temperatura maximă | 120 °C |
| 60 mm | |
| 90 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

