Fitinguri hidraulice plug-in Parker 6809 10 21
Legris 6809 - MALE STUD FDA NICKEL PLATED BRASS ELBOW BSPT
Vedeți informațiile tehniceReferințe
Parker:6809 10 21
Rubix:d1174319
EAN:0886357140541
Detalii produs : PARKER 6809 10 21 - HYDRAULIC PLUG-IN FITTING PARKER 6809 10 21
Connection of tubing at 90 degree with a male thread. Tightened on the top of the fitting with a flat spanner or socket wrench.
Robust eco-conception, aesthetic design and superior level of cleaneliness for a perfect compatibility
Packaging hermétique antistatique
Full flow
100 % leak-tested, date coding to guarantee quality and traceability
ASTM G93-03 B 300, ISO 15001, VDI 2083
Conform to CGA G4.1 and DI93/42/EC
Robust eco-conception, aesthetic design and superior level of cleaneliness for a perfect compatibility
Packaging hermétique antistatique
Full flow
100 % leak-tested, date coding to guarantee quality and traceability
ASTM G93-03 B 300, ISO 15001, VDI 2083
Conform to CGA G4.1 and DI93/42/EC
Puncte forte
• Ease of Use
• Ergonomic and aesthetic design
• Compact product fully adapted to portable devices
• Antistatic and airtight packaging to prevent contamination• Purity & Security
• Recommended for O2 applications and pure gases
• High cleanliness level, according to ASTM G93: level B and particle size level 300
• 100% leak-tested in production
• Date coding to guarantee quality and traceability• Hi-Tech Materials Complying with Health Regulations
• Bio-sourced polymer, chemical nickel-plated brass
• Compatible with cleaning agents recommended for decontamination processes
• Excellent chemical and mechanical resistance, even at high temperatures
• Sterilisable using standard chemical and radiation proceduresClean PackagingAll fittings are packed in an antistatic and airtight bag, guaranteeing impeccable cleanliness for safe and easy use.
• Ergonomic and aesthetic design
• Compact product fully adapted to portable devices
• Antistatic and airtight packaging to prevent contamination• Purity & Security
• Recommended for O2 applications and pure gases
• High cleanliness level, according to ASTM G93: level B and particle size level 300
• 100% leak-tested in production
• Date coding to guarantee quality and traceability• Hi-Tech Materials Complying with Health Regulations
• Bio-sourced polymer, chemical nickel-plated brass
• Compatible with cleaning agents recommended for decontamination processes
• Excellent chemical and mechanical resistance, even at high temperatures
• Sterilisable using standard chemical and radiation proceduresClean PackagingAll fittings are packed in an antistatic and airtight bag, guaranteeing impeccable cleanliness for safe and easy use.
Aplicații
• Lab/Diagnostic
• Medical
• Pharma
• Respiratory
• Bio-Fluid Management
• Clean Rooms
• Pharmaceutical Process
• Laboratory
• O2 Circuits
Informații tehnice
atribute
| Logistic Greutate | 60 g |
|---|---|
| Diametrul tubului exterior | 16 mm |
| 1 mm | |
| 150 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
