Accesorii pentru furtunuri industriale Parker 6000 71 00
Legris Anti-Spark Polyamide (PA) Tubing with PVC Sheath
Vedeți informațiile tehniceReferințe
Parker:6000 71 00
Rubix:d497402
EAN:0820099647920
Detalii produs : 6000 71 00 LEGRIS - 6000 71 00 LEGRIS
A range of flame and spark-resistant polyamide tubing with superior resistance to impact and abrasion, improving equipment durability, particularly in areas subject to weld spatter.
Features/Benefits:
- Spark Resistance
• Flame-retardant PVC jacket protects inner tubing
• Non-adhesive jacket facilitates sheath removal
• Excellent pressure resistance at high temperature
- Robustness & Durability
• Highly kink and crush-resistant
• Excellent compatibility with coolants
• Flow direction marking
• Silicone-free
Markets:
• Miscellaneous Manufacturing
• Machine Tools
• Primary Metal Refining and Processing
Applications:
• Suitable for Aggressive Environments
• Suitable for Areas Subjected to Flying Sparks
• Cooling
• Welding Robots
Technologies:
• Anti-Spark Polyamide Tubing
• Flame Resistant Tubing
• PVC Sheath
• Industrial Tubing
Technical Characteristics:
• Fluids: Hot and cold water, refrigerated fluids, compressed air
• Materials: Polyamide & PVC Sheath
• Pressure: 0 to 36 bar
• Temperature: -20°C to +80°C
Regulations:
Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• UL94 V-0 (Fire resistance)
Product Types:
• Anti-Spark Polyamide Tubing
Features/Benefits:
- Spark Resistance
• Flame-retardant PVC jacket protects inner tubing
• Non-adhesive jacket facilitates sheath removal
• Excellent pressure resistance at high temperature
- Robustness & Durability
• Highly kink and crush-resistant
• Excellent compatibility with coolants
• Flow direction marking
• Silicone-free
Markets:
• Miscellaneous Manufacturing
• Machine Tools
• Primary Metal Refining and Processing
Applications:
• Suitable for Aggressive Environments
• Suitable for Areas Subjected to Flying Sparks
• Cooling
• Welding Robots
Technologies:
• Anti-Spark Polyamide Tubing
• Flame Resistant Tubing
• PVC Sheath
• Industrial Tubing
Technical Characteristics:
• Fluids: Hot and cold water, refrigerated fluids, compressed air
• Materials: Polyamide & PVC Sheath
• Pressure: 0 to 36 bar
• Temperature: -20°C to +80°C
Regulations:
Industrial
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
• UL94 V-0 (Fire resistance)
Product Types:
• Anti-Spark Polyamide Tubing
Application: Industrial Machinery, Welding Robots, Cooling, Aggressive Environments
Color: BLUE
Division: Low Pressure Connectors Europe Division
Maximum Operating Pressure: n/a
Maximum Operating Temperature: n/a
Minimum Operating Temperature: n/a
Number Of Tubes: n/a
Specifications Met: RoHS 2002/95/EC, 2011/65/EC (Industrial), REACH 1907/2006 (Industrial), UL 94 V-0 (Fire Resistance, Industrial), PED 97/23/EC (Industrial)
Tube Material: Stripping Tool
Weight: 0.131
Color: BLUE
Division: Low Pressure Connectors Europe Division
Maximum Operating Pressure: n/a
Maximum Operating Temperature: n/a
Minimum Operating Temperature: n/a
Number Of Tubes: n/a
Specifications Met: RoHS 2002/95/EC, 2011/65/EC (Industrial), REACH 1907/2006 (Industrial), UL 94 V-0 (Fire Resistance, Industrial), PED 97/23/EC (Industrial)
Tube Material: Stripping Tool
Weight: 0.131
Informații tehnice
atribute
| Logistic Greutate | 98 g |
|---|---|
| greutate ambalate | 131 g |
| 1 mm | |
| 220 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

