Referințe
Detalii produs : 4202 50 48 30 LEGRIS - 4202 50 48 30 LEGRIS
The Parker Legris axial valve features a pneumatic actuator and can be controlled pneumatically or electro-pneumatically (with a NAMUR spool valve or solenoid valve) for integration into automated systems. It is available with or without detection.
Features/Benefits:
- Optimisation & Safety
• Very compact: 5 times more compact than valves with separate actuators
• Simple to install: ready-to-use
• Automation of the open/close function
Increase efficiency
Real time monitoring and control for immediate adjustments
• Enhanced safety by automating hazardous tasks
• Available with detection for accurate feedback
• Anticipating failures through diagnostic and predictive maintenance
• Integration with other systems
- Comprehensive Offer
• Two seal materials for a wider chemical and temperature range
• Pneumatic or electro-pneumatic operation
• Three versions: single acting (normally closed, normally open) or double-acting
- Performance
• Full flow: low pressure drop
• Excellent pressure/temperature performance
• Compatible with many industrial fluids
Markets:
• Water Treatment
• Automotive
• Metals
• Rubber & Plastics
• Packaging
• Factory Automation
• Molding (Plastic Injection)
• Printing & Marking Equipment
Applications:
• Lubrication Circuit
• Pumping Unit
• Car Washing
• Oxygen and Nitrogen Generator
• Printing Machine
• Blow Molding (Plastic Bottles)
• Industrial Air Distribution
• Food (Utilities)
• Ceramic Industry
Technologies:
• Industrial valve
• Axial valve
• Compact valve
• Pneumatic control valve
• Electro-pneumatic control valve
Technical Characteristics:
• Fluids: depending on type of seal
FKM: water, air, oils, greases, etc.
EPDM: hot water, air, steam, etc.
• Materials: nickel-plated brass, silicone free
• Pressure: 10 bar max.
• Temperature:
-20°C to +150°C (suffix 20 FKM and suffix 30 EPDM)
-20°C to +90°C with detection
Application: Lubrication Circuits, Process Control, Safety, Fluid Control, Plastic Injection Molding, Rubber Industry, Textile, Printing, Packaging, Robotics
Body Material: Nickel-Plated Brass
Brand: Parker Legris
Configuration: 2/2
Connection 1 Thread Size (metric): Rp 2
Connection Size: Rp 2
Connection Type: BSPP
Division: Low Pressure Connectors Europe Division
Electrical Connection: n/a
For Fluid Type: Compressed Air, Oil, Water
Function: 2-Way Normally Closed (NC), Normally Closed (NC)
Industry: Industrial Manufacturing Equipment
Life Cycle: Active
Maximum Flow Rate: 58 Kv in m3/h
Maximum Operating Pressure: 10, 1, 145.04
Maximum Operating Temperature: 150, 302
Maximum Pilot Pressure: 8
Minimum Operating Temperature: -20, -4
Minimum Pilot Pressure: 4.2
Mounting Type: Inline
Number Of Ports: 2
O-ring Material: EPDM
Operation Type: Electro-pneumatic Piloted, Pneumatic
Orifice Size: 50
Port Connection: G 1/8
Port Type: Thread
Product Type: Axial Valves
Quantity Per Box: 1
Region Of Origin: Italy
Seal Material: EPDM
Shape: Inline
Shape: Normally closed axial valve with EPDM seal female
Specifications Met: DI: 97/23/EC (module PED A - diameters greater than 25 mm), DI: 2014/68/EU (module PED A - diameters equal or greater than 32 mm), REACH DI: 2006/42/EC (Machinery Directive), DI: 2002/95/EC (RoHS), RG: 1907/2006 (REACH), DI: 94/9/EC (ATEX) - for Pneumatic Operation Versions
Switch Option: Without detection
Technology: Fluid & Gas Handling, Process Control, Pneumatics
Vacuum Pressure Rating: 97
Weight: 5.100, 11.244
Informații tehnice
| Logistic Greutate | 6360 g |
|---|---|
| greutate ambalate | 6615 g |
| 150 mm | |
| 215 mm |
- Disponibil – Data livrării la cerere

