Supapă hidraulică cu bilă Parker BVG4-1.1/4L
Legris Ball Valve Series BVGL & BVGLOCK - Long Female Threads
Vedeți informațiile tehniceReferințe
Parker:BVG4-1.1/4L
Rubix:d498676
Producator:BVG4-1.1/4L
EAN:0886357115372
Detalii produs : BVG4-1.1/4L LEGRIS - BVG4-1.1/4L LEGRIS
Parker's BVGL & BVGL series ball valves are manufactured with long female threads in accordance to DIN 2999/ISO 228. This enables the valves to be used with Prestolok and brass adaptors but also Parker's range of steel hydraulic fittings, e.g. Tiple-Lok, O-Lok, EO, and BSPP coned adaptors.
These ball valves are fitted with an anti extrusion stem to prevent blow out in the case of pressure peaks. The stem is sealed with two Fluorocarbon O-rings for maximum safety and performance. All valves are full-flow. This limits the turbulence created by the passage of fluid across the valve, minimizing pressure drop.
The BVGLOCK ball valves feature a lockable handle and a PTFE packing gland. The BVGLOCK ball valves meet the requirements of European directive DI 89/392/CEE relating to the isolation of power supply and to meet the health and safety requirements for machines and materials in paragraphs L233-5 of the code DU Travail.
Markets:
• Industrial
• Transportation
• Oil & Gas
• Chemical
Features/Benefits:
• Nickel plated brass body
• Chrome plated brass ball
• PTFE seats/seals
• Fluorocarbon stem seal
Applications:
• Automotive
• Cleaning Equipment
These ball valves are fitted with an anti extrusion stem to prevent blow out in the case of pressure peaks. The stem is sealed with two Fluorocarbon O-rings for maximum safety and performance. All valves are full-flow. This limits the turbulence created by the passage of fluid across the valve, minimizing pressure drop.
The BVGLOCK ball valves feature a lockable handle and a PTFE packing gland. The BVGLOCK ball valves meet the requirements of European directive DI 89/392/CEE relating to the isolation of power supply and to meet the health and safety requirements for machines and materials in paragraphs L233-5 of the code DU Travail.
Markets:
• Industrial
• Transportation
• Oil & Gas
• Chemical
Features/Benefits:
• Nickel plated brass body
• Chrome plated brass ball
• PTFE seats/seals
• Fluorocarbon stem seal
Applications:
• Automotive
• Cleaning Equipment
Actuation Type: Manual
Ball Material: Chrome-Plated Brass
Body Material: Nickel-Plated Brass
Configuration: Female to Female
Connection Size: Varies
Connection Type: BSPP
Division: Fluid System Connectors Division
Flow Diameter (mm): 32
Function: Ball Valve
Handle: Lever
Handle Type: Lever
Locking Mechanism: Non-Locking
Maximum Flow Rate: n/a
Maximum Operating Pressure: 40, 580
Maximum Operating Temperature: 338, 170
Minimum Operating Temperature: -40
Mounting Type: Inline
Operation Type: On/Off
Orifice Size: 32
Product Style: Female to Female
Product Type: Ball Valve
Seal Material: PTFE
Seat Material: PTFE
Shape: Inline
Thread Size: BSPP
Thread Size (inch): 1 1/4
Vented: No
Ball Material: Chrome-Plated Brass
Body Material: Nickel-Plated Brass
Configuration: Female to Female
Connection Size: Varies
Connection Type: BSPP
Division: Fluid System Connectors Division
Flow Diameter (mm): 32
Function: Ball Valve
Handle: Lever
Handle Type: Lever
Locking Mechanism: Non-Locking
Maximum Flow Rate: n/a
Maximum Operating Pressure: 40, 580
Maximum Operating Temperature: 338, 170
Minimum Operating Temperature: -40
Mounting Type: Inline
Operation Type: On/Off
Orifice Size: 32
Product Style: Female to Female
Product Type: Ball Valve
Seal Material: PTFE
Seat Material: PTFE
Shape: Inline
Thread Size: BSPP
Thread Size (inch): 1 1/4
Vented: No
Informații tehnice
atribute
| Logistic Greutate | 980 g |
|---|---|
| 150 mm | |
| 215 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

