Supapă hidraulică cu bilă Parker 0490 07 17
Legris Ball Valves Universal Light Series
Vedeți informațiile tehniceReferințe
Parker:0490 07 17
Rubix:d498217
Producator:0490 07 17
EAN:0820099145051
Detalii produs : 0490 07 17 LEGRIS - 0490 07 17 LEGRIS
Using the Universal Series technology, the Parker Legris light series valves offer the advantages of compactness, ease of operation and long-term reliability.
Features/Benefits:
- Easy-to-Use
• Ease of operation due to the low friction design
• The short levers may be repositioned and exchanged
• Extremely compact
• Wide range of configurations
- Maximum Efficiency
• Excellent performance under vacuum
• Full flow
• Chemical nickel-plated brass with high phosphorous content for outstanding corrosion resistance
• Automatic seal wear compensation system
- Reliability
• Tried-and-tested technology
• Forged brass provides mechanical strength and long service life
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
Markets:
• Packaging
• Wearing Apparel
• Lumber & Wood
• Rubber & Tire Processing
• Plastic Processing
• Rail
Applications:
• Allow/Stop Compressed Air Circulation on Pneumatic Circuits
• Suitable for Vacuum Applications
Technologies:
• Industrial valves
• Corrosion resistant
• Pneumatic circuit
• Control valves
• Pneumatic systems
Technical Characteristics:
• Fluids: Compressed air, other fluids: see compatibility chart in our catalogue
• Materials: brass, polymer or zamak, shot-blasted brass or shot-blasted nickel-plated brass, NBR, nickel-plated polished brass, graphite-impregnated polyamide, silicone free
• Pressure: Vacuum to 12 bar
• Temperature: -20°C to +80°C
Regulations:
• DI: 97/23/EC (module PED A - diameters greater than 25 mm)
• DI: 2006/42/EC (Machinery Directive)
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
Product Types:
• 2/2 In-Line Ball Valve, Female BSPP Thread
• 2/2 In-Line Ball Valve, Short Handle, Female BSPP Thread
• 2/2 In-Line Ball Valve, Male/Female BSPP Thread
• 2/2 In-Line Ball Valve, Short Handle, Male/Female BSPP Thread
• 2/2 In-Line Ball Valve, Male BSPP Thread
• 2/2 In-Line Ball Valve, 2 Vent Plugs, Female BSPP Thread
• 2/2 Ball Valve, Square Stem, Female BSPP Thread
• 2/2 Ball Valve, Square Stem, Male/Female BSPP Thread
Features/Benefits:
- Easy-to-Use
• Ease of operation due to the low friction design
• The short levers may be repositioned and exchanged
• Extremely compact
• Wide range of configurations
- Maximum Efficiency
• Excellent performance under vacuum
• Full flow
• Chemical nickel-plated brass with high phosphorous content for outstanding corrosion resistance
• Automatic seal wear compensation system
- Reliability
• Tried-and-tested technology
• Forged brass provides mechanical strength and long service life
• 100% leak-tested in production
• Date coding to guarantee quality and traceability
Markets:
• Packaging
• Wearing Apparel
• Lumber & Wood
• Rubber & Tire Processing
• Plastic Processing
• Rail
Applications:
• Allow/Stop Compressed Air Circulation on Pneumatic Circuits
• Suitable for Vacuum Applications
Technologies:
• Industrial valves
• Corrosion resistant
• Pneumatic circuit
• Control valves
• Pneumatic systems
Technical Characteristics:
• Fluids: Compressed air, other fluids: see compatibility chart in our catalogue
• Materials: brass, polymer or zamak, shot-blasted brass or shot-blasted nickel-plated brass, NBR, nickel-plated polished brass, graphite-impregnated polyamide, silicone free
• Pressure: Vacuum to 12 bar
• Temperature: -20°C to +80°C
Regulations:
• DI: 97/23/EC (module PED A - diameters greater than 25 mm)
• DI: 2006/42/EC (Machinery Directive)
• DI: 2002/95/EC (RoHS)
• RG: 1907/2006 (REACH)
Product Types:
• 2/2 In-Line Ball Valve, Female BSPP Thread
• 2/2 In-Line Ball Valve, Short Handle, Female BSPP Thread
• 2/2 In-Line Ball Valve, Male/Female BSPP Thread
• 2/2 In-Line Ball Valve, Short Handle, Male/Female BSPP Thread
• 2/2 In-Line Ball Valve, Male BSPP Thread
• 2/2 In-Line Ball Valve, 2 Vent Plugs, Female BSPP Thread
• 2/2 Ball Valve, Square Stem, Female BSPP Thread
• 2/2 Ball Valve, Square Stem, Male/Female BSPP Thread
Actuation Type: Manual
Application: Pneumatics, Process Control, Safety, Fluid Control, Transportation, Packaging, Textile, Sawmills, Rubber & Plastics
Ball Material: Nickel-Plated Brass
Ball Seal Material: NBR
Body Material: Nickel-Plated Brass
Body Material: NICKEL PLATED BRASS
Brand: Legris
Configuration: 2/2
Connection 1 Thread Size (metric): G3/8
Connection Size: G3/8
Connection Type: BSPP
Diameter Nominal (dn): 7
Division: Low Pressure Connectors Europe Division
Flow Rate: n/a
For Fluid Type: Air, Inert Gases, Water, Other Fluids See Compatibility Chart At the End of This Chapter
Function: 2-Way
Handle: TECHNICAL POLYMER
Handle Type: Long Lever (Polymer), Black
Industry: Industrial Manufacturing Equipment
Materials Of Construction: Brass
Maximum Flow Rate: n/a
Maximum Operating Pressure: 12, 174, 1.2
Maximum Operating Temperature: 80, 176
Minimum Operating Temperature: -20, -4
Mounting Type: Inline
O-ring Material: NBR
Operation Type: Lever-operated
Orifice Size: 7
Product Series: Universal Light Series
Product Style: Female Ball Valve
Product Type: Ball Valves
Quantity Per Box: 5
Region Of Origin: France
Seal Material: NBR
Seat Material: Graphite-impregnated Polyamide
Shape: Inline
Shape: 2/2 light serie in line ball valve male
Specifications Met: DI: 97/23/EC (module PED A - diameters greater than 25 mm), DI: 2006/42/EC (Machinery Directive), DI: 2002/95/EC (RoHS), RG: 1907/2006 (REACH)
Stem Material: Brass
Stem Seal Material: NBR
Technology: Fluid & Gas Handling, Process Control, Pneumatics
Weight: 0.109, 0.218
Application: Pneumatics, Process Control, Safety, Fluid Control, Transportation, Packaging, Textile, Sawmills, Rubber & Plastics
Ball Material: Nickel-Plated Brass
Ball Seal Material: NBR
Body Material: Nickel-Plated Brass
Body Material: NICKEL PLATED BRASS
Brand: Legris
Configuration: 2/2
Connection 1 Thread Size (metric): G3/8
Connection Size: G3/8
Connection Type: BSPP
Diameter Nominal (dn): 7
Division: Low Pressure Connectors Europe Division
Flow Rate: n/a
For Fluid Type: Air, Inert Gases, Water, Other Fluids See Compatibility Chart At the End of This Chapter
Function: 2-Way
Handle: TECHNICAL POLYMER
Handle Type: Long Lever (Polymer), Black
Industry: Industrial Manufacturing Equipment
Materials Of Construction: Brass
Maximum Flow Rate: n/a
Maximum Operating Pressure: 12, 174, 1.2
Maximum Operating Temperature: 80, 176
Minimum Operating Temperature: -20, -4
Mounting Type: Inline
O-ring Material: NBR
Operation Type: Lever-operated
Orifice Size: 7
Product Series: Universal Light Series
Product Style: Female Ball Valve
Product Type: Ball Valves
Quantity Per Box: 5
Region Of Origin: France
Seal Material: NBR
Seat Material: Graphite-impregnated Polyamide
Shape: Inline
Shape: 2/2 light serie in line ball valve male
Specifications Met: DI: 97/23/EC (module PED A - diameters greater than 25 mm), DI: 2006/42/EC (Machinery Directive), DI: 2002/95/EC (RoHS), RG: 1907/2006 (REACH)
Stem Material: Brass
Stem Seal Material: NBR
Technology: Fluid & Gas Handling, Process Control, Pneumatics
Weight: 0.109, 0.218
Informații tehnice
atribute
| Logistic Greutate | 109 g |
|---|---|
| greutate ambalate | 585 g |
| 60 mm | |
| 90 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

