Racord tip cruce Parker 0119 14 13 39
Legris Banjo Double BSP Parallel NBR Seal 011C
Vedeți informațiile tehniceReferințe
Parker:0119 14 13 39
Rubix:d1150851
Producator:0119 14 13 39
EAN:0820099108414
Detalii produs : PARKER 0119 14 13 39 - CROSS FITTING PARKER 0119 14 13 39
Double banjo connection between tube and male thread, with bi-material seal. To ensure perfect sealing and excellent resistance to compression. Top knob adjustment made with a flat spanner, optimized for difficult access problems.
Puncte forte
• Simple to Install and Use
• Suitable for pneumatic and medium pressure hydraulic applications
• Compatible with many industrial fluids
• Large product range: 22 configurations
• Excellent sealing due to the tightening of the olive onto the tube
• Metallic sealing guarantees maximum service life
• High strength brass for increased mechanical reliability• Wide Variety of Tubing
• Connection of different types of tubing and hose: metal, polymer, steel, rubber, etc.
• Multiple tube diameters can be connected using the Parker Legris reducer assembly system
• No insert required for rigid and semi-rigid polyamide tubing below 14 mm
• Suitable for pneumatic and medium pressure hydraulic applications
• Compatible with many industrial fluids
• Large product range: 22 configurations
• Excellent sealing due to the tightening of the olive onto the tube
• Metallic sealing guarantees maximum service life
• High strength brass for increased mechanical reliability• Wide Variety of Tubing
• Connection of different types of tubing and hose: metal, polymer, steel, rubber, etc.
• Multiple tube diameters can be connected using the Parker Legris reducer assembly system
• No insert required for rigid and semi-rigid polyamide tubing below 14 mm
Aplicații
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Informații tehnice
atribute
| Logistic Greutate | 248 g |
|---|---|
| 60 mm | |
| 60 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

