Dop filetat Parker 0220 10 00 39
Legris Brass Accessories for Compression Fittings
Vedeți informațiile tehniceReferințe

Detalii produs : 0220 10 00 39 LEGRIS - 0220 10 00 39 LEGRIS
This range of fittings accessories is designed to meet the requirements of the automotive and robotics industries, provides optimum adaptation in installation adaptation and reliable operation.
Features/Benefits:
• Perfect for brass compression fittings adaptation to the installation
• Quick and simple to install
• Compatible with the Parker Legris range of brass compression fittings
• Mechanical properties proven for use in industrial robotic installations
Markets:
• Packaging
• Miscellaneous Manufacturing
• Vehicle Assembly Facilities
• Machine Tools
Applications:
• Pneumatic Machinery Equipment at Medium and High Pressure
• Lubrication Systems
• Cooling Systems
• Welding Robots
• Suitable for Vacuum Applications
Technologies:
Brass fittings for optimum installation adaptation
Technical Characteristics:
• Fluids: Coolants, compressed air
• Materials: brass, engineering polymer, silicone free
• Pressure: 0 to 20 bar (250 bar for the the 0220 product type)
• Temperature: -60°C to +250°C ( With metallic tube and without polymer seals)
Regulations:
• DI: 2002/95/EC (RoHS), 2011/65/EC
• DI: 97/23/EC (PED)
• RG: 1907/2006 (REACH)
Product Types:
• Barb Connector for Hose
• Barb Connector for Flexible Tubing
• Plug for Compression Fitting
• Tube End Plug for Compression Fitting
• Hex Head Plug with Captive Sealing Washer, Male BSPP and Metric Thread
• Hex Head Plug with Bi-Material Seal, Male BSPP Thread
• Stud Standpipe, Male BSPT Thread
• Sleeve Nut for Compression Fitting, Male Metric Thread
• Stud Standpipe with Bi-Material Seal, Male BSPP Thread
• Straight Male Orientable Adaptor, with Bi-Material Seal, Male BSPP Thread
• Reducer, with Bi-Material Seal, Male BSPP Thread/Female BSPP and Metric Thread
• Tube Support / ferrule for Polymer Tubing
Connection Thread Size: G1/8
Connection Type: BSPP
Division: Low Pressure Connectors Europe Division
Industry Application: Pneumatics, Cooling, Automotive Process, Lubrication, Fluid Transmission, Packaging, Industrial Machinery
Maximum Operating Pressure: 20
Maximum Operating Temperature: + 80 °C
Media: Coolants, compressed air
Minimum Operating Temperature: -20 °C
Product Type: Hex Head Plug with Bi-Material Seal, Male BSPP Thread
Quantity Per Box: 10
Shape: Hex head plug with bi-material sealing male
Specifications Met: RoHS, PED, REACH, CNOMO for robot in automotive industry
Weight: 0.012
Informații tehnice
| Logistic Greutate | 12 g |
|---|---|
| greutate ambalate | 123 g |
| Diametrul filetării (inch) | 1/8 '' |
| Presiune maximă a serviciului | 250 bar |
| Diametrul tubului exterior | 14 mm |
| 30 mm | |
| 60 mm |
- Disponibil – Data livrării la cerere
